Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign, Pk25
  • Zoro #: G0280425
  • Mfr #: DL9UV25
$71.69 ($2.87/unit)
  • Item: Combustible 3 Dot,Placard Sign,PK25
  • Width: 10-3/4"
  • Legend: Combustible
See full product details
This item ships free.

Nmc #DL9UV25 Specifications

  • Zoro #: G0280425
  • Mfr #: DL9UV25
Item: Combustible 3 Dot,Placard Sign,PK25 Width: 10-3/4"
Legend: Combustible Subject Matter: Flammables, Combustibles, Explosives
Color: White Legend/Background Color: Red
Height: 10-3/4" Material: Unrippable Vinyl
Background Color: White on Red Language: English
Standards: DOT 49 CFR 172.519, Hazardous Class 3 Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 25

Reviews of Nmc #DL9UV25