Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign, Pk50
  • Zoro #: G0280574
  • Mfr #: DL9P50
$117.95 ($2.36/unit)
  • Item: Combustible 3 Dot,Placard Sign,PK50
  • Standards: DOT 49 CFR 172.519, Hazardous Class 3
  • Color: White
See full product details
This item ships free.

Nmc #DL9P50 Specifications

  • Zoro #: G0280574
  • Mfr #: DL9P50
Item: Combustible 3 Dot,Placard Sign,PK50 Standards: DOT 49 CFR 172.519, Hazardous Class 3
Color: White Material: Adhesive Backed Vinyl
Background Color: White on Red Height: 10-3/4"
Legend: Combustible Subject Matter: Flammables, Combustibles, Explosives
Legend/Background Color: Red Width: 10-3/4"
Language: English Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, PRESSURE SENSITIVE VINYL .0045, PACK 50

Reviews of Nmc #DL9P50