Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Compressed Air Ghs Label
  • Zoro #: G0280644
  • Mfr #: GHS2042ALV2
$21.90
  • Item: Compressed Air Ghs Label
  • Material: Pressure Sensitive Vinyl .002
  • Legend: Blank
See full product details
Orders over $50 ship free.

Nmc #GHS2042ALV2 Specifications

  • Zoro #: G0280644
  • Mfr #: GHS2042ALV2
Item: Compressed Air Ghs Label Material: Pressure Sensitive Vinyl .002
Legend: Blank Width: 2"
Height: 2" Subject Matter: GHS Shipping Label
Background Color: Black and Red on White Standards: Osha
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS PICTOGRAM LABELS, 2X2, PS VINYL, 250/RL

Reviews of Nmc #GHS2042ALV2