Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Compressed Air Ghs Label, Pk5
  • Zoro #: G0280750
  • Mfr #: GHS204AP
$2.19 /ea ($0.44/unit)

Order in multiples of 3

  • Item: Compressed Air Ghs Label,PK5
  • Standards: Osha
  • Height: 2"
See full product details
Orders over $50 ship free.

Nmc #GHS204AP Specifications

  • Zoro #: G0280750
  • Mfr #: GHS204AP
Item: Compressed Air Ghs Label,PK5 Standards: Osha
Height: 2" Background Color: Black and Red on White
Material: Adhesive Backed Vinyl Legend: Blank
Width: 2" Subject Matter: GHS Shipping Label
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS LABEL, GAS CYLINDER, 2X2, PS VINYL, PAK5

Reviews of Nmc #GHS204AP