Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Compressed Air Ghs Label, Pk5
  • Zoro #: G0280820
  • Mfr #: GHS404AP
$12.25 ($2.45/unit)
  • Item: Compressed Air Ghs Label,PK5
  • Standards: Osha
  • Legend: Blank
See full product details
Orders over $50 ship free.

Nmc #GHS404AP Specifications

  • Zoro #: G0280820
  • Mfr #: GHS404AP
Item: Compressed Air Ghs Label,PK5 Standards: Osha
Legend: Blank Width: 4"
Height: 4" Subject Matter: GHS Shipping Label
Material: Adhesive Backed Vinyl Background Color: Black and Red on White
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS LABEL, GAS CYLINDER, 4X4, PS VINYL, PAK5

Reviews of Nmc #GHS404AP