Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Confined Space Certified Hard Hat Emblem, Pk25
  • Zoro #: G0280723
  • Mfr #: HH114
$26.93 ($1.08/unit)
  • Item: Conf Space Cert Hard Hat Emblem,PK25
  • Legend: Confined Space Certified
  • Height: 2"
See full product details
Orders over $50 ship free.

Nmc #HH114 Specifications

  • Zoro #: G0280723
  • Mfr #: HH114
Item: Conf Space Cert Hard Hat Emblem,PK25 Legend: Confined Space Certified
Height: 2" Background Color: Green on White
Subject Matter: Accident Prevention Color: Green
Material: Pressure Sensitive Vinyl Legend/Background Color: White
Language: English Width: 2"
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CONFINED SPACE CERTIFIED, GRAPHIC, 2" DIA, PS VINYL, 25/PK

Reviews of Nmc #HH114