Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Confined Space Trained Name Date Trained Hard Hat Label, Pk25
  • Zoro #: G0280915
  • Mfr #: HH141
$16.49 ($0.66/unit)
  • Item: Conf Space Train Name Date Train,PK25
  • Width: 2"
  • Background Color: Black, White, Orange
See full product details
Orders over $50 ship free.

Nmc #HH141 Specifications

  • Zoro #: G0280915
  • Mfr #: HH141
Item: Conf Space Train Name Date Train,PK25 Width: 2"
Background Color: Black, White, Orange Legend: Confined Space Trained - Name - Date Trained
Material: Pressure Sensitive Vinyl .002 Language: English
Color: Black, White Subject Matter: Confined Space Awareness
Height: 2" Legend/Background Color: Orange, Black
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT EMBLEM, CONFINED SPACE TRAINED NAME DATE TRAINED, 2" DIA, PS VINYL

Reviews of Nmc #HH141