Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Confined Space Trained Hard Hat Label, Pk25
  • Zoro #: G0281003
  • Mfr #: HH143
$16.49 ($0.66/unit)
  • Item: Confned Space Traned Hard Hat Label,PK25
  • Width: 2"
  • Background Color: Black and Red on White
See full product details
Orders over $50 ship free.

Nmc #HH143 Specifications

  • Zoro #: G0281003
  • Mfr #: HH143
Item: Confned Space Traned Hard Hat Label,PK25 Width: 2"
Background Color: Black and Red on White Color: White
Language: English Legend: Confined Space Trained
Material: Pressure Sensitive Vinyl .002 Subject Matter: Confined Space Awareness
Height: 2" Legend/Background Color: Red
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT EMBLEM, CONFINED SPACE TRAINED, 2" X 2", PS VINYL

Reviews of Nmc #HH143