Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Confined Space Trained Hard Hat Label, Pk25
  • Zoro #: G0280881
  • Mfr #: HH69
$13.46 ($0.54/unit)
  • Item: Confned Space Traned Hard Hat Label,PK25
  • Color: Black
  • Legend: Confined Space Trained
See full product details
Orders over $50 ship free.

Nmc #HH69 Specifications

  • Zoro #: G0280881
  • Mfr #: HH69
Item: Confned Space Traned Hard Hat Label,PK25 Color: Black
Legend: Confined Space Trained Height: 2"
Width: 2" Material: Pressure Sensitive Vinyl
Background Color: Black on Yellow Language: English
Legend/Background Color: Yellow Subject Matter: Confined Space
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT EMBLEM, CONFINED SPACE TRAINED, 2 DIA, PS VINYL, 25/PK

Reviews of Nmc #HH69