Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Contains Lead Contaminates Hazard Warning Label
  • Zoro #: G0282001
  • Mfr #: PRD95
$32.93
  • Item: Contains Lead Contaminates Hazard Warnin
  • Subject Matter: Hazard Communication
  • Width: 5"
See full product details
Orders over $50 ship free.

Nmc #PRD95 Specifications

  • Zoro #: G0282001
  • Mfr #: PRD95
Item: Contains Lead Contaminates Hazard Warnin Subject Matter: Hazard Communication
Width: 5" Shape: Rectangle
Material: Pressure Sensitive Paper Color: Black, White
Legend: Contains Lead Contaminates - Name of Generator:___ City:___ State:___ Header: Danger
Legend/Background Color: White Height: 3"
Language: English Header Background Color: Red
Background Color: Black, Red, White Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABELS, CONTAINS LEAD CONTAMINATES . . ., 3X5, PS PAPER, 500/RL

Reviews of Nmc #PRD95