Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Dot Placard Sign
  • Zoro #: G0281685
  • Mfr #: DL12PR
$3.43 /ea

Order in multiples of 3

  • Item: Corrosive 8 Dot,Placard Sign
  • Background Color: Black on White
  • Legend: Corrosive
See full product details
Orders over $50 ship free.

Nmc #DL12PR Specifications

  • Zoro #: G0281685
  • Mfr #: DL12PR
Item: Corrosive 8 Dot,Placard Sign Background Color: Black on White
Legend: Corrosive Color: White
Height: 10-3/4" Subject Matter: Hazard Communication
Material: Pressure Sensitive Removable Vinyl .0045 Width: 10-3/4"
Language: English Legend/Background Color: Black
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, 10.75X10.75, REMOVABLE PS VINYL

Reviews of Nmc #DL12PR