Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Dot Placard Sign, Pk10
  • Zoro #: G0282029
  • Mfr #: DL12UV10
$31.61 ($3.16/unit)
  • Item: Corrosive 8 Dot,Placard Sign,PK10
  • Subject Matter: Hazard Communication
  • Background Color: Black on White
See full product details
Orders over $50 ship free.

Nmc #DL12UV10 Specifications

  • Zoro #: G0282029
  • Mfr #: DL12UV10
Item: Corrosive 8 Dot,Placard Sign,PK10 Subject Matter: Hazard Communication
Background Color: Black on White Width: 10-3/4"
Legend/Background Color: Black Height: 10-3/4"
Legend: Corrosive Language: English
Material: Unrippable Vinyl Color: White
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 10

Reviews of Nmc #DL12UV10