Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Dot Placard Sign, Pk100
  • Zoro #: G0281861
  • Mfr #: DL12P100
$177.80 ($1.78/unit)
  • Item: Corrosive 8 Dot,Placard Sign,PK100
  • Legend: Corrosive
  • Color: White
See full product details
This item ships free.

Nmc #DL12P100 Specifications

  • Zoro #: G0281861
  • Mfr #: DL12P100
Item: Corrosive 8 Dot,Placard Sign,PK100 Legend: Corrosive
Color: White Background Color: Black on White
Height: 10-3/4" Width: 10-3/4"
Language: English Subject Matter: Hazard Communication
Legend/Background Color: Black Material: Adhesive Backed Vinyl
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, 10.75X10.75, PRESSURE SENSITIVE VINYL .0045, PACK 100

Reviews of Nmc #DL12P100