Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Dot Placard Sign, Pk100
  • Zoro #: G0281660
  • Mfr #: DL12PR100
$165.16 ($1.65/unit)
  • Item: Corrosive 8 Dot,Placard Sign,PK100
  • Background Color: Black on White
  • Width: 10-3/4"
See full product details
This item ships free.

Nmc #DL12PR100 Specifications

  • Zoro #: G0281660
  • Mfr #: DL12PR100
Item: Corrosive 8 Dot,Placard Sign,PK100 Background Color: Black on White
Width: 10-3/4" Legend/Background Color: Black
Height: 10-3/4" Language: English
Legend: Corrosive Subject Matter: Hazard Communication
Color: White Material: Pressure Sensitive Removable Vinyl .0045
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, 10.75X10.75, REMOVABLE PS VINYL, PACK 100

Reviews of Nmc #DL12PR100