Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Dot Placard Sign, Pk25
  • Zoro #: G0281904
  • Mfr #: DL12PR25
$60.68 ($2.43/unit)
  • Item: Corrosive 8 Dot,Placard Sign,PK25
  • Height: 10-3/4"
  • Color: White
See full product details
This item ships free.

Nmc #DL12PR25 Specifications

  • Zoro #: G0281904
  • Mfr #: DL12PR25
Item: Corrosive 8 Dot,Placard Sign,PK25 Height: 10-3/4"
Color: White Language: English
Legend/Background Color: Black Subject Matter: Hazard Communication
Material: Pressure Sensitive Removable Vinyl .0045 Width: 10-3/4"
Background Color: Black on White Legend: Corrosive
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, 10.75X10.75, REMOVABLE PS VINYL, PACK 25

Reviews of Nmc #DL12PR25