Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Dot Placard Sign, Pk25
  • Zoro #: G0281974
  • Mfr #: DL12UV25
$80.95 ($3.24/unit)
  • Item: Corrosive 8 Dot,Placard Sign,PK25
  • Height: 10-3/4"
  • Color: White
See full product details
This item ships free.

Nmc #DL12UV25 Specifications

  • Zoro #: G0281974
  • Mfr #: DL12UV25
Item: Corrosive 8 Dot,Placard Sign,PK25 Height: 10-3/4"
Color: White Subject Matter: Hazard Communication
Legend/Background Color: Black Legend: Corrosive
Width: 10-3/4" Background Color: Black on White
Language: English Material: Unrippable Vinyl
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 25

Reviews of Nmc #DL12UV25