Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Dot Placard Sign, Pk50
  • Zoro #: G0282114
  • Mfr #: DL12UV50
$127.95 ($2.56/unit)
  • Item: Corrosive 8 Dot,Placard Sign,PK50
  • Legend/Background Color: Black
  • Width: 10-3/4"
See full product details
This item ships free.

Nmc #DL12UV50 Specifications

  • Zoro #: G0282114
  • Mfr #: DL12UV50
Item: Corrosive 8 Dot,Placard Sign,PK50 Legend/Background Color: Black
Width: 10-3/4" Language: English
Subject Matter: Hazard Communication Height: 10-3/4"
Legend: Corrosive Material: Unrippable Vinyl
Background Color: Black on White Color: White
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 50

Reviews of Nmc #DL12UV50