Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Dot Placard Sign, Pk50
  • Zoro #: G0282123
  • Mfr #: DL143BUV50
$127.95 ($2.56/unit)
  • Item: Corrosive 8 Dot,Placard Sign,PK50
  • Height: 10-3/4"
  • Material: Unrippable Vinyl
See full product details
This item ships free.

Nmc #DL143BUV50 Specifications

  • Zoro #: G0282123
  • Mfr #: DL143BUV50
Item: Corrosive 8 Dot,Placard Sign,PK50 Height: 10-3/4"
Material: Unrippable Vinyl Background Color: Black and Red on Yellow
Legend/Background Color: White Subject Matter: Hazard Communication
Color: Black Standards: DOT 49 CFR 172.519, Hazardous Class 3
Legend: 1987 Width: 10-3/4"
Language: English Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, ALCOHOLS, 1987 3, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 50

Reviews of Nmc #DL143BUV50