Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Sign, Pk10
  • Zoro #: G0282105
  • Mfr #: DL12BPR10
$42.33 ($4.23/unit)
  • Item: Corrosive 8 Graph Dot,Placard Sign,PK10
  • Subject Matter: Hazard Communication
  • Width: 10-3/4"
See full product details
Orders over $50 ship free.

Nmc #DL12BPR10 Specifications

  • Zoro #: G0282105
  • Mfr #: DL12BPR10
Item: Corrosive 8 Graph Dot,Placard Sign,PK10 Subject Matter: Hazard Communication
Width: 10-3/4" Legend/Background Color: White
Write on Surface: Yes Height: 10-3/4"
Material: Pressure Sensitive Removable Vinyl .0045 Background Color: Black on White
Language: English Legend: Corrosive
Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, BLANK, 10.75X10.75, REMOVABLE PS VINYL, PACK 10

Reviews of Nmc #DL12BPR10