Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Sign, Pk10
  • Zoro #: G0282071
  • Mfr #: DL12BUV10
$32.60 ($3.26/unit)
  • Item: Corrosive 8 Graph Dot,Placard Sign,PK10
  • Width: 10-3/4"
  • Material: Unrippable Vinyl
See full product details
Orders over $50 ship free.

Nmc #DL12BUV10 Specifications

  • Zoro #: G0282071
  • Mfr #: DL12BUV10
Item: Corrosive 8 Graph Dot,Placard Sign,PK10 Width: 10-3/4"
Material: Unrippable Vinyl Height: 10-3/4"
Write on Surface: Yes Subject Matter: Hazard Communication
Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 Legend/Background Color: White
Language: English Background Color: Black on White
Legend: Corrosive Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, BLANK, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 10

Reviews of Nmc #DL12BUV10