Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Sign, Pk100
  • Zoro #: G0282099
  • Mfr #: DL12BP100
$197.70 ($1.98/unit)
  • Item: Corrosive 8 Graph Dot,Placard Sign,PK100
  • Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
  • Legend: Corrosive
See full product details
This item ships free.

Nmc #DL12BP100 Specifications

  • Zoro #: G0282099
  • Mfr #: DL12BP100
Item: Corrosive 8 Graph Dot,Placard Sign,PK100 Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Legend: Corrosive Height: 10-3/4"
Legend/Background Color: White Background Color: Black on White
Subject Matter: Hazard Communication Width: 10-3/4"
Language: English Write on Surface: Yes
Material: Adhesive Backed Vinyl Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, BLANK, 10.75X10.75, PRESSURE SENSITIVE VINYL .0045, PACK 100

Reviews of Nmc #DL12BP100