Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Sign, Pk100
  • Zoro #: G0282254
  • Mfr #: DL12BPR100
$166.23 ($1.66/unit)
  • Item: Corrosive 8 Graph Dot,Placard Sign,PK100
  • Width: 10-3/4"
  • Legend: Corrosive
See full product details
This item ships free.

Nmc #DL12BPR100 Specifications

  • Zoro #: G0282254
  • Mfr #: DL12BPR100
Item: Corrosive 8 Graph Dot,Placard Sign,PK100 Width: 10-3/4"
Legend: Corrosive Subject Matter: Hazard Communication
Height: 10-3/4" Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Language: English Legend/Background Color: White
Background Color: Black on White Material: Pressure Sensitive Removable Vinyl .0045
Write on Surface: Yes Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, BLANK, 10.75X10.75, REMOVABLE PS VINYL, PACK 100

Reviews of Nmc #DL12BPR100