Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Label
  • Zoro #: G0282062
  • Mfr #: DL12AL
$49.24
  • Item: Corrosive 8 Graphic Dot Placard Label
  • Color: White
  • Background Color: White, Black
See full product details
Orders over $50 ship free.

Nmc #DL12AL Specifications

  • Zoro #: G0282062
  • Mfr #: DL12AL
Item: Corrosive 8 Graphic Dot Placard Label Color: White
Background Color: White, Black Standards: DOT 49 CFR 172.402
Subject Matter: DOT Shipping Label Language: English
Legend: Corrosive Width: 4"
Height: 4" Legend/Background Color: Black
Material: Pressure Sensitive Paper Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DOT SHIPPING LABELS, CORROSIVE 8, 4X4, PS PAPER, 500/RL

Reviews of Nmc #DL12AL