Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Sign
  • Zoro #: G0281931
  • Mfr #: DL12BP
No Product Image Available
$3.03 /ea

Order in multiples of 3

  • Item: Corrosive 8 Graphic Dot,Placard Sign
  • Legend: Corrosive
  • Material: Adhesive Backed Vinyl
See full product details
Orders over $50 ship free.

Nmc #DL12BP Specifications

  • Zoro #: G0281931
  • Mfr #: DL12BP
Item: Corrosive 8 Graphic Dot,Placard Sign Legend: Corrosive
Material: Adhesive Backed Vinyl Background Color: Black on White
Write on Surface: Yes Language: English
Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 Subject Matter: Hazard Communication
Legend/Background Color: White Width: 10-3/4"
Height: 10-3/4" Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, BLANK, 10.75X10.75, PS VINYL

Reviews of Nmc #DL12BP