Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Sign
  • Zoro #: G0281825
  • Mfr #: DL12BR
No Product Image Available
$3.80 /ea

Order in multiples of 2

  • Item: Corrosive 8 Graphic Dot,Placard Sign
  • Width: 10-3/4"
  • Legend: Corrosive
See full product details
Orders over $50 ship free.

Nmc #DL12BR Specifications

  • Zoro #: G0281825
  • Mfr #: DL12BR
Item: Corrosive 8 Graphic Dot,Placard Sign Width: 10-3/4"
Legend: Corrosive Write on Surface: Yes
Subject Matter: Hazard Communication Height: 10-3/4"
Language: English Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Legend/Background Color: White Material: Rigid Plastic
Background Color: Black on White Mounting Style: With Corner Holes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, BLANK, 10 3/4X10 3/4, RIGID PLASTIC

Reviews of Nmc #DL12BR