Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive Ghs Label
  • Zoro #: G0282245
  • Mfr #: GHS2034AL2
$18.75
  • Item: Corrosive Ghs Label
  • Background Color: Black and Red on White
  • Legend: Blank
See full product details
Orders over $50 ship free.

Nmc #GHS2034AL2 Specifications

  • Zoro #: G0282245
  • Mfr #: GHS2034AL2
Item: Corrosive Ghs Label Background Color: Black and Red on White
Legend: Blank Subject Matter: GHS Shipping Label
Material: Pressure Sensitive Paper Height: 4"
Width: 4" Standards: Osha
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS PICTOGRAM LABELS, 4X4, PS PAPER, 250/RL

Reviews of Nmc #GHS2034AL2