Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive Ghs Label
  • Zoro #: G0282169
  • Mfr #: GHS2034ALV2
$36.66
  • Item: Corrosive Ghs Label
  • Background Color: Black and Red on White
  • Material: Pressure Sensitive Vinyl .002
See full product details
Orders over $50 ship free.

Nmc #GHS2034ALV2 Specifications

  • Zoro #: G0282169
  • Mfr #: GHS2034ALV2
Item: Corrosive Ghs Label Background Color: Black and Red on White
Material: Pressure Sensitive Vinyl .002 Subject Matter: GHS Shipping Label
Standards: Osha Height: 4"
Legend: Blank Width: 4"
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS PICTOGRAM LABELS, 4X4, PS VINYL, 250/RL

Reviews of Nmc #GHS2034ALV2