Nmc
Corrosive 8 Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL12BP25
Zoro # G0282315
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Explore More Products
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Pressure Sensitive Removable Vinyl .0045 DL65BPR
- NMC Danger Keep Guards In Place Label, Pk5 D566AP
- NMC Danger Contains Asbestos Hazard Warning Label PRD82
- NMC No Pacemakers Iso Label, Pk10 ISO226AP
- NMC Laser Hazard Iso Label, Pk5 ISO468AP
- NMC Graphic Of Recycle Arrow Label, ENV29AB ENV29AB
- NMC Four Digit Placard 1993, Pk50, Background Color: Red on White DL73BR50
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl DL127UV100
- NMC Hot 3257 Misc Dot Placard Sign, Material: Unrippable Vinyl DL85BUV
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 ISO258AP
- AVERY Color Label Dots Dk Blue 05793
- Nmc Identification Labels