Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Sign, Pk25
  • Zoro #: G0282449
  • Mfr #: DL12BUV25
$80.95 ($3.24/unit)
  • Item: Corrosve 8 Graphc Dot,Placard Sgn,PK25
  • Height: 10-3/4"
  • Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
See full product details
This item ships free.

Nmc #DL12BUV25 Specifications

  • Zoro #: G0282449
  • Mfr #: DL12BUV25
Item: Corrosve 8 Graphc Dot,Placard Sgn,PK25 Height: 10-3/4"
Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 Material: Unrippable Vinyl
Write on Surface: Yes Language: English
Legend/Background Color: White Background Color: Black on White
Subject Matter: Hazard Communication Width: 10-3/4"
Legend: Corrosive Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, BLANK, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 25

Reviews of Nmc #DL12BUV25