Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Corrosive 8 Graphic Dot Placard Sign, Pk50
  • Zoro #: G0282202
  • Mfr #: DL12BPR50
$106.95 ($2.14/unit)
  • Item: Corrosve 8 Graphc Dot,Placard Sgn,PK50
  • Material: Pressure Sensitive Removable Vinyl .0045
  • Write on Surface: Yes
See full product details
This item ships free.

Nmc #DL12BPR50 Specifications

  • Zoro #: G0282202
  • Mfr #: DL12BPR50
Item: Corrosve 8 Graphc Dot,Placard Sgn,PK50 Material: Pressure Sensitive Removable Vinyl .0045
Write on Surface: Yes Width: 10-3/4"
Legend: Corrosive Background Color: Black on White
Legend/Background Color: White Subject Matter: Hazard Communication
Standards: DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 Language: English
Height: 10-3/4" Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, CORROSIVE 8, BLANK, 10.75X10.75, REMOVABLE PS VINYL, PACK 50

Reviews of Nmc #DL12BPR50