Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
CPR Certified Hard Hat Emblem, Pk25
  • Zoro #: G0282412
  • Mfr #: HH22R
$17.89 ($0.72/unit)
  • Item: Cpr Certified Hard Hat Emblem,PK25
  • Color: Red
  • Subject Matter: Medical/Hospital
See full product details
Orders over $50 ship free.

Nmc #HH22R Specifications

  • Zoro #: G0282412
  • Mfr #: HH22R
Item: Cpr Certified Hard Hat Emblem,PK25 Color: Red
Subject Matter: Medical/Hospital Width: 2"
Material: Reflective Vinyl Sheeting Background Color: Red on White
Legend/Background Color: White Language: English
Height: 2" Legend: CPR Certified
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT LABEL CPR CERTIFIED, 2"DIA. REFLECTIVE PS VINYL, 25/PK

Reviews of Nmc #HH22R