Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
CPR Certified Hard Hat Label, Pk25
  • Zoro #: G0282403
  • Mfr #: HH22
$14.35 ($0.57/unit)
  • Item: Cpr Certified Hard Hat Label,PK25
  • Legend: CPR Certified
  • Language: English
See full product details
Orders over $50 ship free.

Nmc #HH22 Specifications

  • Zoro #: G0282403
  • Mfr #: HH22
Item: Cpr Certified Hard Hat Label,PK25 Legend: CPR Certified
Language: English Subject Matter: Medical/Hospital
Width: 2" Height: 2"
Background Color: Red on White Material: Pressure Sensitive Vinyl
Legend/Background Color: White Color: Red
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAD EMBLEM, CPR CERTIFIED, 2" DIA, PS VINYL

Reviews of Nmc #HH22