Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
CPR First Aid Certified And Trained Hard Hat Label, Pk25
  • Zoro #: G0282735
  • Mfr #: HH55
$16.49 ($0.66/unit)
  • Item: Cpr First Aid Cert And Train Hard,PK25
  • Language: English
  • Height: 2"
See full product details
Orders over $50 ship free.

Nmc #HH55 Specifications

  • Zoro #: G0282735
  • Mfr #: HH55
Item: Cpr First Aid Cert And Train Hard,PK25 Language: English
Height: 2" Legend/Background Color: Red
Width: 2" Color: White
Subject Matter: First Aid CPR Material: Pressure Sensitive Vinyl
Background Color: White on Red Legend: CPR First Aid Certified and Trained
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAD EMBLEM, CPR FIRST AID CERTIFIED AND TRAINED, 2" DIA, PS VINYL

Reviews of Nmc #HH55