Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
CPR First Aid Certified And Trained Hard Hat Emblem, Pk25
  • Zoro #: G0282239
  • Mfr #: HH55R
$17.89 ($0.72/unit)
  • Item: Cpr First Aid Cert And Train Hard,PK25
  • Color: White
  • Height: 2"
See full product details
Orders over $50 ship free.

Nmc #HH55R Specifications

  • Zoro #: G0282239
  • Mfr #: HH55R
Item: Cpr First Aid Cert And Train Hard,PK25 Color: White
Height: 2" Legend: CPR First Aid Certified and Trained
Legend/Background Color: Red Material: Reflective Vinyl Sheeting
Subject Matter: First Aid CPR Width: 2"
Language: English Background Color: White on Red
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT LABEL, CPR FIRST AID CERTIFIED AND TRAINED, 2"DIA. REFLECTIVE PS VINYL, 25/PK

Reviews of Nmc #HH55R