Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Asbestos May Cause Cancer Sign
  • Zoro #: G0283760
  • Mfr #: D24PB
$6.15 /ea

Order in multiples of 2

  • Item: Danger Asbestos May Cause Cancer Sign
  • Material: Adhesive Backed Vinyl
  • Subject Matter: Hazard Communication
See full product details
Orders over $50 ship free.

Nmc #D24PB Specifications

  • Zoro #: G0283760
  • Mfr #: D24PB
Item: Danger Asbestos May Cause Cancer Sign Material: Adhesive Backed Vinyl
Subject Matter: Hazard Communication Color: Black, White
Width: 14" Header Background Color: Red
Legend: Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust Height: 10"
Legend/Background Color: White Language: English
Background Color: Black, Red, White Header: Danger
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABEL, DANGER CONTAINS ASBESTOS FIBERS MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS DO NOT BREATHE DUST AVOID CREATING DUST, 10 X 14, PS VINYL

Reviews of Nmc #D24PB