Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Contains Asbestos Hazard Warning Label
  • Zoro #: G0287741
  • Mfr #: PRD82
$32.15
  • Item: Danger Contains Asbestos Hazard Warning
  • Header Background Color: Red
  • Language: English
See full product details
Orders over $50 ship free.

Nmc #PRD82 Specifications

  • Zoro #: G0287741
  • Mfr #: PRD82
Item: Danger Contains Asbestos Hazard Warning Header Background Color: Red
Language: English Header: Danger
Legend/Background Color: White Background Color: Black, Red, White
Width: 5" Subject Matter: Hazard Communication
Shape: Rectangle Material: Pressure Sensitive Paper
Height: 3" Color: Black, White
Legend: Danger - Contains Asbestos Fibers - Avoid Creating Dust - Cancer and Lung Disease - Hazard Avoid Breathing Airborne... Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABELS, DANGER CONTAINS ASBESTOS . . ., 3X5, PS PAPER, 500/RL

Reviews of Nmc #PRD82