Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Contains Cadmium May Cause Cancer Sign
  • Zoro #: G0287845
  • Mfr #: D29P
$5.39 /ea

Order in multiples of 2

  • Item: Danger Contains Cadmium May Cause Cancer
  • Legend: Contains Cadmium - May Cause Cancer - Cause Damage to Lungs and Kidneys - Avoid Creating Dust
  • Height: 7"
See full product details
Orders over $50 ship free.

Nmc #D29P Specifications

  • Zoro #: G0287845
  • Mfr #: D29P
Item: Danger Contains Cadmium May Cause Cancer Legend: Contains Cadmium - May Cause Cancer - Cause Damage to Lungs and Kidneys - Avoid Creating Dust
Height: 7" Subject Matter: Danger
Width: 10" Material: Adhesive Backed Vinyl
Standards: Osha Legend/Background Color: White
Header: Danger Background Color: Black, Red, White
Color: Black, White Language: English
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CONTAINER LABEL (PPE, WASTE, ETC.), DANGER CONTAINS CADMIUM MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS AND KIDNEYS AVOID CREATING DUST, 7 X 10, PS VINYL

Reviews of Nmc #D29P