Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Contaminated With Lead Generator Info Warning Label
  • Zoro #: G0287732
  • Mfr #: PRD950
$58.57
  • Item: Danger Contaminated With Lead Generator
  • Legend: Lead Containing Hazardous Waste - Avoid Creating Dust - RQ Hazardous Substance Solid, N.O.S. (Paint Residue-Lead)...
  • Header Background Color: Red
See full product details
This item ships free.

Nmc #PRD950 Specifications

  • Zoro #: G0287732
  • Mfr #: PRD950
Item: Danger Contaminated With Lead Generator Legend: Lead Containing Hazardous Waste - Avoid Creating Dust - RQ Hazardous Substance Solid, N.O.S. (Paint Residue-Lead)...
Header Background Color: Red Language: English
Height: 3" Material: Pressure Sensitive Paper
Legend/Background Color: White Width: 5"
Subject Matter: Hazard Communication Color: Black, White
Background Color: Black, Red, White Header: Danger
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABELS, CLOTHING AND EQUIPMENT CONTAMINATED WITH LEAD, 3X5, PS PAPER, 500/RL

Reviews of Nmc #PRD950