Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Contaminated With Lead Warning Label
  • Zoro #: G0287671
  • Mfr #: PRD650
$58.57
  • Item: Danger Contaminated With Lead Warning La
  • Header Background Color: Red
  • Subject Matter: Hazard Communication
See full product details
This item ships free.

Nmc #PRD650 Specifications

  • Zoro #: G0287671
  • Mfr #: PRD650
Item: Danger Contaminated With Lead Warning La Header Background Color: Red
Subject Matter: Hazard Communication Language: English
Material: Pressure Sensitive Paper Legend/Background Color: White
Header: Danger Height: 3"
Color: Black, White Legend: Lead Containing Hazardous Waste - Avoid Creating Dust - RQ Hazardous Substance Solid, N.O.S. (Paint Residue-Lead)...
Background Color: Black, Red, White Width: 5"
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABELS, DANGER CLOTHING AND EQUIPMENT CONTAMINATED WITH LEAD. NA 3077, CLASS 9, P.G. III, 3X5, PS PAPER, 500/RL

Reviews of Nmc #PRD650