Nmc
Placard Sign, 1203 3 Dot, Material: Rigid Plastic
Mfr # DL41BR
Zoro # G9382718
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Explore More Products
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl ISL3413
- NMC Dot Placard, 1202 Diesel, DL193UV DL193UV
- NMC Four Digit Placard 1992 DL183R
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 DL139BPR
- NMC Write-On Nfpa Labels, Width: 6" HMS16L
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl DL147BP
- NMC Fuel Oil 3 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 DL100PR50
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk100 DL71BPR100
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk100 DL125PR100
- NEVS Label, Insulin 7/8" x 1-5/8" Flr Pink w/Black P-14470
- JUSTRITE Warning Label, 5 In. H, 17-1/2 In. W 29003
- Nmc Identification Labels