Nmc
Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV
Mfr # DL40BUV
Zoro # G9385770
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Explore More Products
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper HMS12L
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Subject Matter: Hazard Communication DL8BP
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 10" SPD24P
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 DL126AP
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Width: 3" ISL1301
- NMC Danger Flammable Label, Pk5, DGA15AP DGA15AP
- NMC Graphic No Access Iso Label, Pk10 ISO234AP
- NMC Placard Sign, N1, 1.6 Explosives, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 DL45PR25
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, Press. Sens. Vinyl .0045, Pk10 DL71BP10
- NEVS GHS Pictogram Label - All 9 Icons w/Laminate 7/8" x 7/8" Sheeted GHS-11-ASST
- NMC Chemical Id Label, Material: Pressure Sensitive Vinyl CI10P
- Nmc Safety Labels