Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bilingual Bilingue English Spanish Ingles Espanol Hard Hat Label, Pk25
  • Zoro #: G0262821
  • Mfr #: HH167R
$17.89 ($0.72/unit)
  • Item: Lab,Bilingual English Spanish Ingle,PK25
  • Legend: Bilingual Bilingue - English Spanish - Ingles Espanol
  • Background Color: Black and Red on White
See full product details
Orders over $50 ship free.

Nmc #HH167R Specifications

  • Zoro #: G0262821
  • Mfr #: HH167R
Item: Lab,Bilingual English Spanish Ingle,PK25 Legend: Bilingual Bilingue - English Spanish - Ingles Espanol
Background Color: Black and Red on White Language: English, Spanish
Subject Matter: Hard Hat Labels Color: White
Height: 2" Material: Reflective Vinyl Sheeting
Legend/Background Color: Black Width: 2"
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT LABEL, BILINGUAL BILINGUE ENGLISH SPANISH INGLES ESPANOL, 2" X 2", REFLECTIVE PS VINYL, 25/PK

Reviews of Nmc #HH167R