Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dot Placard Sign, Misc Goods, Class 9, Pk50
  • Zoro #: G0259705
  • Mfr #: DL50UV50
$127.95 ($2.56/unit)
  • Item: Placard Sign,9 Dot,PK50
  • Height: 10-3/4"
  • Subject Matter: Hazard Communication
See full product details
This item ships free.

Nmc #DL50UV50 Specifications

  • Zoro #: G0259705
  • Mfr #: DL50UV50
Item: Placard Sign,9 Dot,PK50 Height: 10-3/4"
Subject Matter: Hazard Communication Legend/Background Color: White
Color: Black Standards: DOT 49 CFR 172.519, Hazardous Class 9
Width: 10-3/4" Background Color: Black on White
Language: English Material: Unrippable Vinyl
Legend: 9 Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, MISCELLANEOUS GOODS, CLASS 9, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 50

Reviews of Nmc #DL50UV50