Floor Scrubber, Single, 17 In, 1.5HP, 175rpm

NOBLES| Zoro #: G0468002| Mfr #: 9007330

$1,458.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468002 Mfr #: 9007330
Includes: Non Corrosive Housing, Safety Interlock Switch, Adjustable Handle and Pad DriverMachine Size: 17"
Cord Length: 50 ft. ft.Motor: 1.5 HP
Power Source: 115VAC @ 15A, 60 HzConstruction: Rotationally Molded Housing and Handle
Brush Speed: 175 rpmItem: Floor Scrubber
Sound Level: 60 dBASpeed: Single
Country of Origin (subject to change): United States

Product Description

Floor Scrubber, Single Speed, Machine Size 17 In., 1.5 HP Motor, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 60 dBA, Construction Rotationally Molded Housing and Handle, Includes Non Corrosive Housing, Safety Interlock Switch, Adjustable Handle and Pad Driver

Product Reviews

Save 15%. Sign up for Z-mail.