KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Carpet Spotter, 2 gal, 115V

NOBLES| Zoro #: G2034383| Mfr #: 9007502

$1112.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Power Source: 115V
Solution Tank Capacity: 2 gal.
Standards: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034383 Mfr #: 9007502
Power Source: 115VSolution Tank Capacity: 2 gal.
Standards: -Recovery Tank Capacity: 2 gal.
Cleaning Path: 4"Vacuum Motor: 2 Stage, 1.12 HP
Features: Ideal For Small Stains and Soil Concentrations, Easy To Transport, Weigh Only 18 lb. Recover Water Easily with the 1.12 HP Vacuum MotorPump Pressure: 30 psi
Item: Portable Carpet SpotterIncludes: 8 ft. Hose and Hand Tool, Cart
Cord Length: 25 ft.Material: Rotational Molded
Country of Origin (subject to change): United States

Description

Portable Carpet Spotter, Cleaning Path 4 In., Power Source 115V, Solution Tank Capacity 2 gal., Recovery Tank Capacity 2 gal., Pump Pressure 30 psi, Vacuum Motor 2 Stage, 1.12 HP, Material Rotational Molded, Cord Length 25 ft., Features Ideal For Small Stains and Soil Concentrations, Easy To Transport, Weigh Only 18 lb. Recover Water Easily with the 1.12 HP Vacuum Motor, Standards -, Includes 8 ft. Hose and Hand Tool, Cart

Reviews