KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NOBLES Micro Paper Bag, Microns Commercial Upright Vacuum

NOBLES| Zoro #: G0818054| Mfr #: 9007462

$1040.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14"
Voltage: 120
Power Cord Length: 40 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818054 Mfr #: 9007462
Width: 14"Voltage: 120
Power Cord Length: 40 ft.Sound Level dBA: 70 dBA
Vacuum Filter: BagAmps: 7.9A
Height Adjustment: Manual 6-PositionLight: No
HP: 1 HPAir Flow: 125 cfm
Filter Type: StandardVacuum Bag Type: Bagged
Item: Upright VacuumPlug: 3-Wire
Includes: Crevice Tool, Live Swivel Wand, Flex Hose, and Dusting BrushLength: 14-1/2"
Attachments: IncludedVacuum Capacity: 1-1/2 gal.
Net Weight: 21 lb.Furniture Guard: Yes
Handle: ErgonomicHeight: 47"
Vacuum Product Grouping: Bagless Upright VacuumCleaning Path: 14"
Standards: ETL, UL, CSACountry of Origin (subject to change): United States

Description

Upright Vacuum, Amps 7.9A, 14 In. Cleaning Path, Filter Type Standard, Bag Vacuum Filter, Vacuum Bag Type Bagless, Vacuum Capacity 1-1/2 gal., Power Cord Length 40 ft., Voltage 120, Net Weight 21 lb., Sound Level dBA 70 dBA, Air Flow 125 cfm, Height Adjustment Manual 6-Position, Light No, Height 47 In., Width 14 In., Length 14-1/2 In., Plug 3-Wire, HP 1 HP, Ergonomic Handle, Furniture Guard Yes, Includes Crevice Tool, Live Swivel Wand, Flex Hose, and Dusting Brush, Standards ETL, UL, CSA

Reviews