KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Walk Behind Carpet Extractor, 10 gal, 115V

NOBLES| Zoro #: G0558433| Mfr #: 9007480

$5479.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Power Source: 115V
Solution Tank Capacity: 10 gal.
Brush Speed: 1200 rpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558433 Mfr #: 9007480
Power Source: 115VSolution Tank Capacity: 10 gal.
Brush Speed: 1200 rpmRecovery Tank Capacity: 14.5 gal.
Vacuum Motor: 3 Stage, 1.8 HPSound Level: 80 dBA
Features: 10 gal. Push Extractor Cleans an Average of 3500 sq. ft./hr. Features Large Nonmarking Wheels, Drop-Down Drain Hose for Quick Emptying, and 5 Spray JetsPump Pressure: 100 psi
Max. Productivity: 3500 sq. ft. per HourItem: Walk Behind Carpet Extractor
Cleaning Path: 20"Cord Length: 50 ft.
Material: Rotational MoldedCountry of Origin (subject to change): United States

Description

Walk Behind Carpet Extractor, Cleaning Path 20 In., Power Source 115V, Solution Tank Capacity 10 gal., Recovery Tank Capacity 14.5 gal., Pump Pressure 100 psi, Vacuum Motor 3 Stage, 1.8 HP, Brush Speed 1200 rpm, Material Rotational Molded, Cord Length 50 ft., Sound Level 80 dBA, Max. Productivity 3500 sq. ft. per Hour, Features 10 gal. Push Extractor Cleans an Average of 3500 sq. ft./hr. Features Large Nonmarking Wheels, Drop-Down Drain Hose for Quick Emptying, and 5 Spray Jets, Standards -

Reviews