Wet/Dry Vacuum, 1.3 HP, 15 gal., 120V

NOBLES| Zoro #: G2261865| Mfr #: 9007469

$755.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 15-1/2"Voltage: 120Power Cord Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261865 Mfr #: 9007469
Width: 15-1/2"Voltage: 120
Power Cord Length: 50 ft.Number of Motor Stages: 2
Wet Capacity: 15 gal.Sound Level dBA: 81
Vacuum Filter: Cloth, PaperStatic Pressure: 295"
Amps: 8.5Tank Material: Polyethylene
Drain: YesAir Flow: 103 cfm
Filter Type: StandardItem: Wet/Dry Vacuum
Warranty: 10 yr. on Tanks, 3 yr. Parts and LaborHose Length: 10 ft.
Watts: 980Dry Capacity: 15 gal.
Series: IndustrialIncludes: 10 ft. x 1.5 In Vacuum Hose, One ClothOne Paper Filter Bag, Contractor Tool Kit, Dual Bend 14 In. Aluminum Wand
Hose Dia.: 1-1/2"Length: 29"
Vacuum Capacity: 15 gal.Net Weight: 44 lb.
Height: 37-1/2"Vacuum Product Grouping: Wet/Dry Vacuum Cleaners
Casters: YesCountry of Origin (subject to change): United States

Description

Wet/Dry Vacuum, Peak HP 1-5/16 HP, Vacuum Capacity 15 gal., Commercial Series, Air Flow 103 cfm, Amps 8.5, Sound Level dBA 81 dBA, Filter Type Standard, Cloth, Paper Vacuum Filter, Static Pressure 295 In., Voltage 120, Watts 980, Tank Material Polyethylene, Hose Dia. 1-1/2 In., Hose Length 10 Ft., Number of Motor Stages 2, Power Cord Length 50 ft., Wet Capacity 15 gal., Dry Capacity 15 gal., Drain Yes, Casters Yes, Height 37-1/2 In., Width 15-1/2 In., Length 29 In., Net Weight 44 lb.

Reviews