This item is Discontinued.

Nor-Lake Scientific Freezer, Undercounter, 4 Cu. Ft. LF041WWW/0M

Freezer, Undercounter, 4 Cu. Ft. (Discontinued)

  • Mfr # LF041WWW/0M
  • Zoro # G3329868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF041WWW/0M
Zoro #
G3329868
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
33-1/2"
Overall Width
23-5/8"
Overall Depth
24-7/8"
Depth
24-7/8"
Height
33-1/2"
Cord Length
9 ft.
Width
23-5/8"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Style
Undercounter
Freezer Capacity (Cu.-Ft.)
4.0
Freezer Temperature Range (C)
-10 Degrees to -20 Degrees
Color
White
Total Capacity
41W cu.ft.
Includes
Power Cord and Plug
Item
Freezer
Door Hinge
Right
Voltage
120
Freezer Temperature Range (F)
-4 Degrees to 5 Degrees
Agency Compliance
c-UL, UL
Door Material
Solid
Defrost
Manual
Type
Undercounter
Control Type
Manual
Freezer Capacity
4 Cu. Ft..
Temperature Range (F)
-4 to 14
Hz
60
Features
Microprocessor temperature controller, audible and visual high/low temperature alarms
Amps
1.3
Temperature Range (C)
-20
Door Type
Solid
Number of Doors
1

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.0, Freezer Temperature Range (C) -10 Degrees to -20 Degrees , Overall Depth 24 7/8 in, Overall Height 33 1/2 in, Overall Width 23 5/8 in, Defrost Manual, Freezer Temperature Range (F) -4 Degrees to 5 Degrees , Amps 1.3, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.