This item is Discontinued.

Nor-Lake Scientific Refrigerator/Freezer, 10 Cu. Ft. NSRF202WWW/0

Refrigerator/Freezer, 10 Cu. Ft. (Discontinued)

  • Mfr # NSRF202WWW/0
  • Zoro # G3329335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSRF202WWW/0
Zoro #
G3329335
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 10"
Overall Width
27-1/2"
Overall Depth
35"
Height
82"
Width
27-1/2"
Depth
35"
Cord Length
9 ft.

Details

Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
49
Freezer Capacity (Cu.-Ft.)
10.0
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Freezer Temperature Range (C)
-20
Includes
Power Cord and Plug
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks
Application
General Purpose
Total Capacity
20 cu. ft.
Defrost
Automatic
Freezer Capacity
10 cu. ft.
Refrigerator Capacity
10 cu. ft.
Voltage
120
Door Hinge
Right
Agency Compliance
c-UL, UL
Number of Doors
1
Hz
60
Door Type
Solid
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Control Type
Microprocessor
Color
White
Item
Refrigerator and Freezer
Door Material
Solid
Amps
13

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49, Freezer Capacity (Cu.-Ft.) 10.0, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Freezer Temperature Range (C) -20, Overall Depth 35 in, Overall Height 6 ft 10 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 13, Hz 60, Voltage 120, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.